MG 12.7-11C25 Internal Grooving, Turning and Threading Bars

Article no.: 2800927
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie CHAMGROOVE
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800927
EAN / GTIN 7291075102833
Manufacturer number 2800927
L-Number L23920 2891

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1/2″ ,Cutting Width Maximum (CWX) 0.118″ ,Cutting Width Minimum (CWN) 0.02″ ,Overall Length (OAL) 3.7″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1/2″
  • Cutting Depth Maximum (CDX): 0.09″
  • Cutting Width Maximum (CWX): 0.118″
  • Cutting Width Minimum (CWN): 0.02″
  • Functional Width (WF): 0.26″
  • Minimum Bore Diameter (DMIN): 0.433″
  • Overall Length (OAL): 3.7″

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart