GHDR 31.7-14T38 External Tools for Wide Grooving Inserts

Article no.: 2800831
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800831
EAN / GTIN 7291075090673
Manufacturer number 2800831
L-Number L23920 2843

Description

Description:

Groove/Turn Indexable Holders ,Cutting Width Maximum (CWX) 0.685″ ,Cutting Width Minimum (CWN) 0.512″ ,Overall Length (OAL) 7″

Feature:

  • Cutting Depth Maximum (CDX): 1-1/2″
  • Cutting Width Maximum (CWX): 0.685″
  • Cutting Width Minimum (CWN): 0.512″
  • Functional Width (WF): 1.01″
  • Head Length (LH): 2.32″
  • Overall Length (OAL): 7″
  • Shank Height (H): 1-1/4″
  • Shank Width (B): 1-1/4″

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart