CGHN 32-5M Internal Grooving and Turning Blades

Article no.: 2800808
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800808
EAN / GTIN 7291075039559
Manufacturer number 2800808
L-Number L23920 2468

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 6.4 mm, Cutting Width Minimum (CWN) 4.4 mm, Overall Length (OAL) 82 mm

Feature:

  • Body Width (WB) 4 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 6.4 mm
  • Cutting Width Minimum (CWN) 4.4 mm
  • Minimum Bore Diameter (DMIN) 85 mm
  • Overall Length (OAL) 82 mm

Suitable products

Inserts

From the same series "CUT-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart