CGHL 53-12D Deep Machining Screw-Clamped Blades for Wide Grooving and Heavy Turning Applications

Article no.: 2800785
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800785
EAN / GTIN 7291075039771
Manufacturer number 2800785
L-Number L23920 654

Description

Description:

Parting Off Indexable Holders, Cutting Depth Maximum (CDX) 93 mm, Cutting Width Maximum (CWX) 14.5 mm, Cutting Width Minimum (CWN) 12 mm, Overall Length (OAL) 260 mm

Feature:

  • Body Width (WB) 9.5 mm
  • Body Width_2 (WB_2) 9.5 mm
  • Cutting Depth Maximum (CDX) 93 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width Maximum (CWX) 14.5 mm
  • Cutting Width Minimum (CWN) 12 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 260 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart