GHGL 25.4-2 External Holders for Deep Grooving and Parting

Article no.: 2800607
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800607
EAN / GTIN 7291075029581
Manufacturer number 2800607
L-Number L23920 3262

Description

Description:

  • Groove/Turn Indexable Holders
  • Cutting Width Maximum (CWX): 0.094″
  • Cutting Width Minimum (CWN): 0.016″
  • Overall Length (OAL): 6″

Feature:

  • Cutting Depth Maximum (CDX): 0.67″
  • Cutting Width Maximum (CWX): 0.094″
  • Cutting Width Minimum (CWN): 0.016″
  • Functional Width (WF): 0.97″
  • Head Length (LH): 1.3″
  • Overall Length (OAL): 6″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

Inserts

From the same series "CUT-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart