GAFG 105L-8 Adapters for Face Machining

Article no.: 2800568
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800568
EAN / GTIN 7291075054217
Manufacturer number 2800568
L-Number L23920 2202

Description

Description:

Face Groove/Turn Indexable Holders, Cutting Depth Maximum (CDX) 25 mm, Cutting Width (CW) 8 mm, Overall Length (OAL) 63.5 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 160 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 105 mm
  • Cutting Depth Maximum (CDX) 25 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Width (CW) 8 mm
  • Functional Width (WF) 9 mm
  • Overall Length (OAL) 63.5 mm
  • Shank Height (H) 42 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart