GM 30-W.750 Endmills for Groove Milling, with GIPI/GIFI/TIPI Inserts

Article no.: 2800541
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Slot milling cutter

Identification numbers & Classifications

Article number 2800541
EAN / GTIN 7291075091359
Manufacturer number 2800541
L-Number L23920 827

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Width Maximum (CWX) 0.157″ ,Overall Length (OAL) 3.6″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Depth Maximum (CDX): 0.2″
  • Cutting Diameter (DC): 1.16″
  • Cutting Width Maximum (CWX): 0.157″
  • Functional Width (WF): 0.58″
  • Minimum Bore Diameter (DMIN): 1.181″
  • Overall Length (OAL): 3.6″

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart