CGHN 32-6S Single-Ended Blades for External Machining

Article no.: 2800537
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2800537
EAN / GTIN 7291075039733
Manufacturer number 2800537
L-Number L23920 521

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 6.4 mm, Cutting Width Minimum (CWN) 5.5 mm, Overall Length (OAL) 56 mm

Feature:

  • Cutting Width Maximum (CWX) 6.4 mm
  • Cutting Width Minimum (CWN) 5.5 mm
  • Overall Length (OAL) 56 mm
  • Shank Height (H) 32 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart