UBHCR 20-26 Holders for Grooving, Turning and Parting Blades

Article no.: 2800527
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TOOL BLOCKS
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800527
EAN / GTIN 7291075078978
Manufacturer number 2800527
L-Number L23920 2138

Description

Description:

Parting Off Indexable Holders, Overall Height (OAH) 42 mm, Overall Length (OAL) 100 mm

Feature:

  • Cutting Direction (HAND) Right Hand
  • Overall Height (OAH) 42 mm
  • Overall Length (OAL) 100 mm
  • Shank Height (H) 20 mm
  • Shank Width (B) 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart