GHIR 19-3 Grooving and turning boring bars.

Article no.: 2800336
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800336
EAN / GTIN 7291075090963
Manufacturer number 2800336
L-Number L23920 727

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Width Maximum (CWX) 0.137″ ,Cutting Width Minimum (CWN) 0.078″ ,Overall Length (OAL) 8″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Depth Maximum (CDX): 0.177″
  • Cutting Width Maximum (CWX): 0.137″
  • Cutting Width Minimum (CWN): 0.078″
  • Functional Width (WF): 0.57″
  • Head Length (LH): 1-1/2″
  • Minimum Bore Diameter (DMIN): 0.787″
  • Overall Length (OAL): 8″

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart