GHGR 19-3 External Holders for Deep Grooving and Parting

Article no.: 2800261
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CUT-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2800261
    EAN / GTIN 7291075029420
    Manufacturer number 2800261
    L-Number L23920 3220

    Description

    Descriere:

    • Suport de scule de debitare/întoarcere
    • Lățime de tăiere max. (CWX): 0,157″
    • Lățime de tăiere min. (CWN): 0,118″
    • Lungime totală (OAL): 4-1/2″

    Caracteristică:

    • Adâncimea maximă de aşchiere (CDX): 0.79″
    • Lăţimea maximă de aşchiere (CWX): 0.157″
    • Lăţimea minimă de aşchiere (CWN): 0.118″
    • Lăţimea funcţională (WF): 0.7″
    • Lungimea capului (LH): 1.4″
    • Lungime totala (OAL): 4-1/2″
    • Înălţimea cozii (H): 3/4″
    • Lăţimea cozii (B): 3/4″

    Suitable products

    Inserts

    From the same series "CUT-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart