GHFGR 31.7-80-8 Holders for Face Grooving and Turning

Article no.: 2800224
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Boring bar

Identification numbers & Classifications

Article number 2800224
EAN / GTIN 7291075091328
Manufacturer number 2800224
L-Number L23920 684

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 0.905″ ,Cutting Width (CW) 0.315″ ,Overall Length (OAL) 7″

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX): 4.53″
  • Axial Groove Outside Diameter Minimum (DAXN): 3.15″
  • Cutting Depth Maximum (CDX): 0.905″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width (CW): 0.315″
  • Functional Width (WF): 1.11″
  • Head Length (LH): 1.71″
  • Overall Length (OAL): 7″
  • Shank Height (H): 1-1/4″
  • Shank Width (B): 1-1/4″

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart