GHFGR 25.4-155-8 Holders for Face Grooving and Turning

Article no.: 2800217
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series CUT-GRIP
Type of product Boring bar

Identification numbers & Classifications

Article number 2800217
EAN / GTIN 7291075091281
Manufacturer number 2800217
L-Number L23920 1306

Description

Description:

Face Groove/Turn Indexable Holders ,Cutting Depth Maximum (CDX) 0.984″ ,Cutting Width (CW) 0.315″ ,Overall Length (OAL) 6″

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX): 20.1″
  • Axial Groove Outside Diameter Minimum (DAXN): 6.1″
  • Cutting Depth Maximum (CDX): 0.984″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width (CW): 0.315″
  • Functional Width (WF): 0.84″
  • Head Length (LH): 1.71″
  • Overall Length (OAL): 6″
  • Shank Height (H): 1″
  • Shank Width (B): 1″

Suitable products

Inserts

From the same series "CUT-GRIP" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart