GHDL 25-8 External Tools for Grooving, Turning and Parting

Article no.: 2800103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CUT-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2800103
    EAN / GTIN 7291075090352
    Manufacturer number 2800103
    L-Number L23920 117

    Description

    Description:

    Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 8.3 mm, Cutting Width Minimum (CWN) 6.6 mm, Overall Length (OAL) 150 mm

    Feature:

    • Cutting Depth Maximum (CDX) 25 mm
    • Cutting Width Maximum (CWX) 8.3 mm
    • Cutting Width Minimum (CWN) 6.6 mm
    • Functional Width (WF) 22 mm
    • Head Length (LH) 40 mm
    • Overall Length (OAL) 150 mm
    • Shank Height (H) 25 mm
    • Shank Width (B) 25 mm

    Suitable products

    Inserts

    From the same series "CUT-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart