CGHN 26-5D Double-Ended Blades for External Grooving and Turning

Article no.: 2800004
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2800004
EAN / GTIN 7291075039634
Manufacturer number 2800004
L-Number L23920 1372

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 6.4 mm, Cutting Width Minimum (CWN) 4.4 mm, Overall Length (OAL) 110 mm

Feature:

  • Body Width (WB) 4 mm
  • Body Width_2 (WB_2) 4 mm
  • Cutting Direction (HAND) Neutral
  • Cutting Width Maximum (CWX) 6.4 mm
  • Cutting Width Minimum (CWN) 4.4 mm
  • Number of Pocket (NOP) 2
  • Overall Length (OAL) 110 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart