Bumper tubular socket wrench ∙ 1/4 inch (6.3 mm) square, hollow ∙ Outside hexagon profile ∙ Size 8 mm

Article no.: 2797-2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 2797-2
EAN / GTIN 4000896210053
Manufacturer number 2797-2
L-Number L60140 4744

Description

Description:

Application:
Operation of the side bumper holder on the rear
  • Controlled screwing with the torque value required by the manufacturer
  • Note: screw operation with threaded rod
  • MERCEDES-BENZ type 213 (E-class) model year 2016 →
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Outside hexagon profile
  • Wrench size: 8 mm
  • Dimensions / length: 160 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart