Basic housing 0.5-15 Nm, 1/4″

Article no.: 2795892
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2795892
EAN / GTIN 4002805933015
Manufacturer number 2795892
L-Number L60160 6287

Description

Description:

  • Serial interface RS232 for PC
  • Traceable to national standards with factory certificate
  • High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit
  • ETPG 15 with integrated overload protection and tool for manual resetting after unintended overload
  • Wide measuring range in N·m, can be switched to cN·m, lbf·ft or lbf·in
  • Power supply unit with EURO plug (UK, US, AUS-adaptor on request)
  • Power supply unit with EURO plug (UK, US, AUS-adaptor on request)

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/4″
  • Drive adaptor, square [metric]: 6,3 mm
  • Graphic display: no
  • Interface: RS-232
  • Measuring accuracy Torque: ± 1% tolerance of reading value, ± 1 Digit
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 0,001
  • Torque range (min./max.) [lbf ft]: 0,4 lbf ft - 11 lbf ft
  • Torque range (min./max.) [Nm]: 0,5 Nm - 15 Nm
  • Total height [mm]: 80 mm
  • Total length [mm]: 120 mm
  • Total width [mm]: 93 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart