E-torc2 with angle Z 28, 100-1000 Nm

Article no.: 2795655
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2795655
    EAN / GTIN 4002805932940
    Manufacturer number 2795655

    Description

    Description:

    • Tightening check for torque/rotary angle
    • Optical, acoustic and sensory signalling on reaching the set bolting parameter/with additional visualisation of screw tightening by means of LED progress bar
    • Software-enabling graphics evaluation
    • Marked contrast graphics display with backdrop lighting
    • Drive:
    • Spigot end 22/28 mm, 1/4″ square drive or 9x12/14x18 mm rectangular cavity with pin-locking mechanism. The installation size determines the drive
    • No. ET2SKA 150 and No. ET2SKA 300 incl. 1/2″ reversible ratchet
    • For use in barely accessible places
    • Special tools on request
    • Lightweight and robust:
    • The aluminium housing and ergonomic handle ensure easy, safe handling - even with large tightening torques
    • Tool holding fixture, as from ET2SKA 150 120° rotatable to the aluminium housing
    • Function keys:
    • Easy to use
    • Calibration at the push of a button
    • Side ergonomic operating key
    • Convertible from N·m to lbf·ft via software
    • Use:
    • Mini-batch assembly
    • Quality assurance
    • Test labs and testing departments
    • Alternate-Tool for assembly workstations
    • Corrective work places
    • Inspection and analysis of bolted connections
    • Features:
    • Large field of operation: 5 models in the range from 2 to 1000 N·m
    • Tool holding fixture 1/4″ square, 9x12, 14x18 rectangular cavity with pin-locking mechanism, 22 and 28 mm spigot end (model dependent)
    • Signalling: visual (LED progress bar), acoustic (beep), sensory (vibration)
    • Traceable to national standards
    • Torque reading precision +/- 1 %, +/- 1 digit from reading figure

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
      • Quality control
      • Maintenance and repair
      • Screw case analysis
    • Design: powder-coated casing
    • Drive mount, journal Ø: 28 mm
    • Drive type/drive: Drive end
    • EPA/ESD version: no
    • Evaluation software: yes
    • Fixed setting: no
    • Graphic display: no
    • Measuring accuracy Angle of rotation: ±1% , min. ±1° on 360° at min. 4°/sec.
    • Measuring accuracy Torque: ± 1% tolerance of reading value, ± 1 Digit
    • Precision: +/- 1 %
    • REACH registration available: no
    • Target groups:
      • Automotive
      • Electronics Industry
      • Industry
      • Construction and Commercial Vehicles
      • Military
      • Energy
      • Mechanical Engineering
      • Service
      • Railway
    • Tightening direction: Left and right
    • Torque range (min./max.) [lbf ft]: 74 lbf ft - 750 lbf ft
    • Torque range (min./max.) [Nm]: 100 Nm - 1000 Nm
    • Total length [mm]: 1.488 mm
    • Total width [mm]: 40 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart