Impact socket set 1/2″ 4 pcs

Article no.: 2790831
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2790831
EAN / GTIN 4010886937426
Manufacturer number 2790831
L-Number L60160 4967

Description

Description:

  • Machine-operated, suitable for all standard electric and air tools
  • Square drive as per DIN 3121 - G 12.5, ISO 1174
  • Thin-walled to protect the alloy wheels
  • GEDORE special steel, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Actuation type: machine-operated
  • Colour coding: no
  • Design: With protective sleeve
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Locking ring and pin
  • Material: steel
  • REACH registration available: no
  • Surface: manganese-phosphated
  • Total height [mm]: 32 mm
  • Total length [mm]: 121 mm
  • Total width [mm]: 83 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart