Box-end wrench - striking face pattern ∙ Special profile ∙ with 2 striking faces ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile ∙ Length: 220 mm

Article no.: 2784SR-1
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2784SR-1
EAN / GTIN 4000896229758
Manufacturer number 2784SR-1
L-Number L60140 6036
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
For the operation of the lightweight nuts with special profile on the frame, fifth-wheel coupling, front carrier and vibration damper MERCEDES-BENZ on the Actros ∙ Antos ∙ Arocs model year 2016 →
  • Optimised special profile for damage-free attachment of the flat-head lightweight nuts
  • Special application in case of lack of space due to design and very low vehicle body
  • Surface: phosphatized
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Dimensions / length: 220 mm
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart