Impact socket set ∙ with special profile ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile ∙ 39 mm

Article no.: 2784S-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2784S-1
EAN / GTIN 4000896213252
Manufacturer number 2784S-1
L-Number L60140 4552

Description

Description:

Application:
For the operation of the lightweight nuts with special profile on the frame, fifth-wheel coupling, front carrier and vibration damper MERCEDES-BENZ on the Actros ∙ Antos ∙ Arocs model year 2016 →
  • Optimised special profile for damage-free attachment of the flat-head lightweight nuts
  • Surface: phosphatized
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Dimensions / length: 45 mm
  • Diameter: 39 mm
  • Diameter d1 (output side): 38.8 mm
  • Diameter d2 (drive side): 30 mm
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart