Brake disc screwdriver socket set ∙ 3/4 inch (20 mm) square, hollow ∙ Inside TORX® profile ∙ 4-pieces ∙ Size T60

Article no.: 2784-T60/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2784-T60/4
EAN / GTIN 4000896188611
Manufacturer number 2784-T60/4
L-Number L60140 4813

Description

Description:

Application:
Operation of the brake disc screws on MERCEDES-BENZ Actros 2nd generation model 2011→
  • Drive allows transmission of high separation forces
  • Replaceable impact screwdriver socket T60
  • Made in Germany
  • Drive: Square, hollow 20 mm (3/4 inch)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T60
  • Dimensions / length: 154.5 mm
  • Net weight: 0.69 kg
  • For impact operation
  • Number of tools: 4

Supplied with:

O-ring 1000S-G1736 ∙ 1000S-H1736
Impact adapter 1003S-1
Spare blade 2784-T60

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart