Screwdriver with interchangeable blade set SYSTEM 4 assorted 12-pcs incl. roll-up bag

Article no.: 27820
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 27820
EAN / GTIN 4010995278205
Manufacturer number 27820
L-Number L60070 57

Description

Description:

  • Simplifies your work: Blade length is adjustable from 18-90 mm.
  • Increases your efficiency: Compact precision fastening tool System 4 with comprehensive, interchangeable blade selection.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Makes handling easier: Easy operation of the locking and unlocking button.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, black-finish.
  • Variably adjustable blade length
  • Extensive, exchangeable blade range
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Practical and robust roll-up bag

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver handle SoftFinish®-telescopic for SYSTEM 4 interchangeable blade 4.0 mm (30373)
  • 1x Interchangeable blade SYSTEM 4 Slotted 1.5 mm, 3.0 mm, 120 mm (00576)
  • 1x Interchangeable blade SYSTEM 4 Slotted 2.0 mm, 3.5 mm, 120 mm (00577)
  • 1x Interchangeable blade SYSTEM 4 Slotted 2.5 mm, 4.0 mm, 120 mm (00578)
  • 1x Interchangeable blade SYSTEM 4 Phillips PH000, PH00, 120 mm (00579)
  • 1x Interchangeable blade SYSTEM 4 Phillips PH0, PH1, 120 mm (00580)
  • 1x Interchangeable blade SYSTEM 4 TORX® T6, T8, 120 mm (00597)
  • 1x Interchangeable blade SYSTEM 4 TORX® T7, T9, 120 mm (00598)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 1.5 mm, 1.5 mm, 120 mm (00583)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 2.0 mm, 2.0 mm, 120 mm (00584)
  • 1x Interchangeable blade SYSTEM 4 Ball end hex 2.5 mm, 2.5 mm, 120 mm (00585)
  • 1x roll-up bag

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart