{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Groove width w | 3; 4 mm | |
Application type | right-hand | |
Through-coolant | yes | |
tmax internal machining | 5 mm | |
Minimum pre-drill ⌀ Dmin | 25 mm | |
Centre offset L3 | 12 mm | |
Overhang L1 recessed holders | 50 mm | |
Overall length L | 200 mm | |
Screw | 279816 6 (SW5; 5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 278023 25 | |
EAN / GTIN | 4062406381646 | |
Manufacturer number | 278023 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Boring bar for grooving 25 mm
on request
In stock
38 pieces in stock
£107.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
£131.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£131.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
£107.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 200 mm | 250 mm | 250 mm | 200 mm |
Shank ⌀ Ds | 25 mm | 25 mm | 25 mm | 25 mm |
Minimum pre-drill ⌀ Dmin | 25 mm | 30.5 mm | 30.5 mm | 25 mm |
Application type | right-hand | right-hand | left-hand | left-hand |
Centre offset L3 | 12 mm | 17.5 mm | 17.5 mm | 12 mm |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |