Interchangeable blade SYSTEM 6 Phillips PH2, PH3, 150 mm

Article no.: 27628
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding rule

Identification numbers & Classifications

Article number 27628
EAN / GTIN 4010995276287
Manufacturer number 27628
L-Number L60070 678

Description

Description:

  • Blade: High quality CVM steel, through hardened.
  • Blade: Titanium silver, lasered output sizes.

Feature:

  • Tool for electrics: No
  • Hexagonal blade (mm): 6
  • Self service - packing: No
  • ESD article: No
  • Phillips 2: PH3
  • Phillips 1: PH2
  • Overall length (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart