Oil service wenches ∙ Size 14 x 17 mm

Article no.: 2760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2760
EAN / GTIN 4000896017638
Manufacturer number 2760

Description

Description:

  • Inside hexagon: 14 mm
    Outside hexagon: 17 mm
  • For oil filler screw on M8 gearbox
  • Surface: chrome-plated
  • Made in Germany
  • Wrench size: 14 x 17 mm
  • Dimensions / length: 237 mm
  • Net weight: 0.23 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart