Socket set 3/4″ in CT module 14 pcs

Article no.: 2752727
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 2752727
    EAN / GTIN 4010886936337
    Manufacturer number 2752727

    Description

    Description:

    • Dimensions: 472.5 x 390 x 50 mm
    • Suitable for:
    • all drawers of models B 1500, 1502, 1505
    • only drawers with height 137 and 207 mm of models 1504, 1504 XL, 1506, 2004, 2005, workster

    Feature:

    • 1000 V insulated: no
    • Material: foam
    • REACH registration available: no
    • Storage: 3/4 Check Tool Module
    • Total length [mm]: 390 mm
    • Total width [mm]: 472 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart