Monier pliers Classic without handle cover 300 mm, 12"

Article no.: 27504
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 27504
EAN / GTIN 4010995275044
Manufacturer number 27504
L-Number L60070 4386

Description

Description:

  • Increases your efficiency: Braiding and cutting of binding wire in one work step.
  • Lowers your costs: Reduced wear due to induction hardened cutting-edge.
  • Application: For binding (plaiting) and cutting wire netting in reinforced concrete structures in a single operation.
  • DIN ISO 9242.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 2
  • Overall length (mm): 300
  • Overall length (Inch): 12″
  • Cutting force: 18
  • Medium-hard wire (mm): 3.8
  • Hard wire (mm): 2.4
  • Hardened spring steel (mm): 2
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart