Grooving insert neutral, HU9310, Groove width w: 1,5mm

Article no.: 275006 1,5
Discount
12.71 £
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £9.94 12.71 £ / Piece
  • from 10 Piece
    £8.28 10.59 £ / Piece
on request
In stock
122 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 1.5 mm
Cutting conditions continuous
Corner radius 0.15 mm
Grade HU9310
Coating uncoated
Tool material Carbide
Feed f in steel < 900 N/mm2 0.03 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275006 1,5
EAN / GTIN 4062406805937
Manufacturer number 275006 1,5

Application Table

Alu plastics
N
380
Aluminium (short chipping)
N
360
Alu > 10% Si
N
280
continuous
 
irregular
 
wet maximum
 

Description

Version:

With ground flanks.

Suitable for:

Blade carrier No. 274010274026.
Boring bars No. 274170274171.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart