{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2.2 mm | |
Cutting conditions | continuous | |
Corner radius | 0.2 mm | |
Grade | HB9140 | |
Coating | TiAISN2 | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 275003 2,2 | |
EAN / GTIN | 4062406805920 | |
Manufacturer number | 275003 2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Grooving insert neutral, HB9140, Groove width w: 2,2mm
on request
In stock
163 pieces in stock
from
1
Pieces
£22.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£18.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,583 pieces in stock
from
1
Pieces
£10.35
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,275 pieces in stock
from
1
Pieces
£12.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£10.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,506 pieces in stock
£6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
from
1
Pieces
£20.27
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£16.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
138 pieces in stock
from
1
Pieces
£19.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£15.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 1 | 1 | 1 | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Cutting conditions | continuous | continuous | continuous | continuous | continuous | continuous |
Grade | HB9140 | HB7130 | HU7310 | HBX25 | HB9035 | HU9310 |
Groove width w | 2.2 mm | 2.2 mm | 2.2 mm | 2.2 mm | 2.2 mm | 2.2 mm |
Indexable insert profile | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving | Indexable insert for grooving |