Stripping pliers Professional electric 160 mm, 6 1/2"

Article no.: 27437
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 27437
EAN / GTIN 4010995274375
Manufacturer number 27437

Description

Description:

  • Increases your efficiency: Skinning of several cross-sections due to wide variety of settings.
  • Protects your health: Reduces strain from continuous work thanks to opening spring.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Simple stripping of cables and strands of up to ø 5 mm/ 10 mm² conductor cross-section.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Standards: Manufactured acc. to IEC 60900.
  • Abisolieren von Kabeln und Litzen bis ø 5 mm / 10 mm² Leiterquerschnitt
  • Skinning of various cross-sections thanks to stepless adjustment
  • Safe operation up to 1,000 V AC
  • Kind to hands and muscles

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 5
  • Overall length (mm): 160
  • Overall length (Inch): 6 1/2″
  • Cross-sectional area, max (mm²): 10
  • Area stripped, cross section min (mm²): 0
  • Area stripped, cross section max (mm²): 10
  • Area stripped, cross section min – max (mm²): 0 - 10
  • Area stripped, diameter min (mm): 0
  • Area stripped, diameter max (mm): 5
  • Area stripped, diameter min – max (mm): 0 - 5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart