Stripping diagonal cutters Professional electric with DynamicJoint® 160 mm, 61/2"

Article no.: 27431
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 27431
EAN / GTIN 4010995274313
Manufacturer number 27431
L-Number L60070 4181

Description

Description:

  • Saves money: Two tools in one for cutting to length and skinning.
  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For work in the area of live parts up to 1,000 V AC.
  • Application: Special diagonal cutters with additional function for electrical installation.
  • Standards: DIN ISO 5749.
  • Präzises und sauberes Schneiden von weichem und hartem Draht sowie abisolieren von 1,5 und 2,5 mm²
  • DynamicJoint® - Innovative unique joint design
  • Kind to hands and muscles
  • Safe operation up to 1,000 V AC
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 1.6
  • Overall length (mm): 160
  • Overall length (Inch): 61/2″
  • Cutting force: 13
  • Soft wire (mm): 4
  • Medium-hard wire (mm): 2
  • Hard wire (mm): 1.6
  • Area stripped, cross section min (mm²): 1.5
  • Area stripped, cross section max (mm²): 2.5
  • Area stripped, cross section min – max (mm²): 1.5 - 2.5
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart