TANGGRIP TNFFA-IQ axial grooving toolholder reinforced 65-80 mm

Article no.: 274203 65-80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
  • Through-coolant: no

Product details

Technical Data

Series TANG-GRIP
Groove width w 3 mm
Application type left-hand
Through-coolant no
Grooving depth tmax 27 mm
Overall length L 90 mm
WB_2 18.5 mm
WF 9.5 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 27 mm
axial grooving possible yes
Manufacturer's designation TNFFA 65L-3IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 274203 65-80
EAN / GTIN 7291075310849
Manufacturer number 2302509

Description

Application:

For face grooving.

Suitable for:

Cutting inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Suitable products

Inserts

From the same series "TANG-GRIP" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart