Reciprocating surface grinding disc 400x50x127 mm 80A54I9AV217P23 steel

Article no.: 27420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 27420
EAN / GTIN 9003170274203
Manufacturer number 27420

Description

Description:

Special aluminium oxide and sintered aluminium oxide mixtures are a cost-effective solution for the reciprocating surface grinding of stainless steel/Inox. They offer cool grinding and excellent cutting ability thanks to a special grain shape. A variety of shapes and dimensions mean they can cover the majority of applications.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : SD46A 54 II9P VK3
  • Dimension (D x T x H): 400 x 50 x 127 mm
  • Diameter: 400 mm
  • Thickness: 50 mm
  • Drill hole: 127 mm
  • Grain size: 54
  • Vs /max: 35 m/s
  • Material suitability: Stainless steel

Advantage:

  • Cool grinding
  • Easy cutting
  • Low wear

Application:

  • For reciprocating surface grinding of stainless steel/stainless steel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart