Version:
disassembled
Description:
Modular system: Tubular steel welded and powder coated, surface durably protected, resistant to impact and scratches. 2 shelves made of derived timber material boards, in a frame of angle steel, height of rim 12 mm. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys). Capacity upper shelf 80 kg.
Feature:
Total load capacity (kg): 300
Length of usable platform (mm): 850
Width of usable platform (mm): 500
Shelf heights (mm): 200, 820
Total length (mm): 986
Total width (mm): 511
Total height (mm): 1039
Tyres: TPE
Wheel size (mm): 125 x 32
Note:
according to EN 1757-3