{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 16 mm | |
Through-coolant | yes | |
Overall length Ltot | 70 mm | |
For blade height h5 | 19 mm | |
Clamping strip | 279928 4 | |
Clamping screw | 279815 23 | |
Type of product | Toolholder for parting-off tools |
Article number | 274093 16 | |
EAN / GTIN | 4062406805876 | |
Manufacturer number | 274093 16 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Eco toolholder with removable clamping strip 16 mm
on request
In stock
9 pieces in stock
£292.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
£170.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
117 pieces in stock
£101.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£188.37
plus VAT at the current rate
Prices plus delivery costs
|
|
For blade height h5 | 19 mm | 19 mm | 19 mm | 19 mm |
Overall length Ltot | 70 mm | 61 mm | 80 mm | 76 mm |
h2 | 4 mm | 4 mm | ||
h3 | 35 mm | 32 mm | ||
h4 | 16 mm | 16 mm | ||
Clamping screw | 279815 23 | 279815 14 | 279816 8 | 279815 22 |
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |