{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 172 mm | |
maximum 1st groove ⌀ D2 | 250 mm | |
Application type | right-hand | |
System key | yes | |
Groove width w | 4 mm | |
maximum cutting depth tmax | 32 mm | |
Type of product | Cartridges |
Article number | 274040 172/250 | |
EAN / GTIN | 4062406093938 | |
Manufacturer number | 274040 172/250 |