Round profile cutter insert, HB720, ⌀ Dmin groove D1/D2: 7/12Lmm

Article no.: 273975 7/12L
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
65 pieces in stock

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grade HB720
Insert thickness T 10.7 mm
Tip centre offset L3 9 mm
maximum cutting depth tmax 5 mm
Radius R 1.25 mm
Groove width w 2.5 mm
Feed f 0.01 mm/rev. - 0.02 mm/rev.
Coating TiCN
Type of product Mini indexable insert

Identification numbers & Classifications

Article number 273975 7/12L
EAN / GTIN 4062406127985
Manufacturer number 273975 7/12L

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
120
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
25
GG(G)
K
60
CuZn
N
100
continuous
 
irregular
 
interrupted
 
wet maximum
 

Description

Attention:

Ordering size = minimum groove ⌀.
Capable of cutting larger groove ⌀ without modification.
D1 = Dmin internal ⌀.
D2 = Dmin external ⌀.
L type with larger groove depth tmax.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart