PENTACUT PCH-17 toolholder 25/17 mm

Article no.: 273950 25/17
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Shank size 25 mm
Insert size 17 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 4 mm
Head length L1 17 mm
Overall length L 120 mm
OAH 30.6 mm
axial grooving possible no
Manufacturer's designation PCHRS 25-17
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 273950 25/17
EAN / GTIN 7291075389616
Manufacturer number 3355215

Description

Application:

For flush work on workpiece shoulders for groove widths of 0.25 mm – 3.18 mm.

Suitable for:

Inserts No. 273956273959.

Note:

For right-hand toolholders use right-hand inserts, for left-hand toolholders use left-hand inserts.

Downloads & documents

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart