Electronic diagonal cutters wide, pointed head and wire trapping spring without bevelled edge 130 mm, 5 1/8"

Article no.: 27395
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 27395
EAN / GTIN 4010995273958
Manufacturer number 27395
L-Number L60070 4101

Description

Description:

  • Application: For an absolutely flush cut of soft wires in the electronics industry.
  • Design: Cutting edge with full flush cutter function.
  • Design: With opening spring and fixture for collecting ends of wires that have been cut off.
  • Head shape: Wide, pointed head.
  • Material: C 70 special tool steel.
  • Material: Cutting edges approx. 56 HRC.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • Diameter max (mm): 1.3
  • Overall length (mm): 130
  • Overall length (Inch): 5 1/8″
  • Cutting force: 3
  • Soft wire (mm): 1.3
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart