PENTACUT PCH 24-34 toolholder 12/24 mm

Article no.: 273924 12/24
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Shank size / insert size (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PENTACUT
Shank size 12 mm
Insert size 25 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 6.5 mm
Head length L1 19.5 mm
Overall length L 120 mm
HBH 4 mm
CWN-CWX 0.5 mm - 3.2 mm
axial grooving possible no
Manufacturer's designation PCHR 12-24
Type of product Screw-on toolholder

Identification numbers & Classifications

Article number 273924 12/24
EAN / GTIN 7291075172010
Manufacturer number 2301622

Description

Suitable for:

Inserts No. 273937273939.

Downloads & documents

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart