Eco grooving tool strengthened 32/3 mm

Article no.: 273864 32/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Eco
Blade height h5 32 mm
Application type right-hand
Through-coolant yes
for maximum workpiece ⌀ 65 mm
Height h1 25 mm
Overall length L 109.5 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273864 32/3
EAN / GTIN 4045197983541
Manufacturer number 273864 32/3

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.

Suitable for:

Toolholder No. 273893; 273894; 274095; 274097 or VDI toolholder 319133.

Attention:

Please order the assembly key No. 279920 separately.

Note:

Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart