Eco grooving tool strengthened 26/3 mm

Article no.: 273854 26/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Eco
Blade height h5 26 mm
Application type right-hand
Through-coolant yes
for maximum workpiece ⌀ 65 mm
Height h1 21.4 mm
Overall length L 83.5 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273854 26/3
EAN / GTIN 4045197989154
Manufacturer number 273854 26/3

Description

Version:

With Eco cooling directly on the cutting edge and additional flank face cooling.
With coolant transfer for toolholders from other manufacturers.

Attention:

Please order the assembly key No. 279920 separately.

Note:

Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.
Please order the assembly key No. 279920 separately. From 19.5 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart