{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade height h5 | 19 mm | |
Application type | neutral | |
Through-coolant | no | |
System key | yes | |
for maximum workpiece ⌀ | 40 mm | |
Overall length L | 96 mm | |
axial grooving possible | no | |
Groove width w | 1.5 mm | |
Type of product | Parting-off tool |
Article number | 273781 19/1,5 | |
EAN / GTIN | 4062406769888 | |
Manufacturer number | 273781 19/1,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |