{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
maximum ⌀ | 65 mm | |
Grooving depth tmax | 32.5 mm | |
Functional width L4 | 21.5 mm | |
Head length L1 | 51 mm | |
Shank width b | 20 mm | |
Overall length L | 150 mm | |
Screw | 279815 6 (TX25; 6 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273761 20/4 | |
EAN / GTIN | 4045197719942 | |
Manufacturer number | 273761 20/4 |
This article |
Recommendations |
|||
---|---|---|---|---|
Grooving toolholder 20/4 mm
on request
In stock
1 pieces in stock
£146.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£127.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£133.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£138.49
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes | yes |
Overall length L | 150 | 125 | 125 | 125 |
Through-coolant | no | no | no | no |
Head length L1 | 51 | 37 | 40 | 48 |
Groove width w | 4 | 4 | 4 | 4 |
Application type | left-hand | left-hand | left-hand | left-hand |
Type of product | Boring bar | Boring bar | Boring bar | Boring bar |