{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 3 mm | |
Application type | right-hand | |
Through-coolant | no | |
maximum ⌀ | 40 mm | |
Grooving depth tmax | 20 mm | |
Functional width L4 | 12 mm | |
Head length L1 | 35 mm | |
Shank width b | 12 mm | |
Overall length L | 150 mm | |
Screw | 279815 4 (TX15; 3.5 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273760 12/3 | |
EAN / GTIN | 4045197485151 | |
Manufacturer number | 273760 12/3 |
This article |
Recommendations |
||
---|---|---|---|
Grooving toolholder, right-hand, Shank width / groove width w: 12/3mm
on request
In stock
28 pieces in stock
£127.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
£152.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£133.44
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | yes | yes | yes |
Overall length L | 150 mm | 150 mm | 150 mm |
Through-coolant | no | no | no |
Groove width w | 3 mm | 3 mm | 3 mm |
Application type | right-hand | right-hand | right-hand |
Grooving depth tmax | 20 mm | 21 mm | 25 mm |
Type of product | Boring bar | Boring bar | Boring bar |