Grooving toolholder 32/3 mm

Article no.: 273751 32/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

Shank / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 3 mm
    Application type left-hand
    Through-coolant no
    Grooving depth tmax 9 mm
    Functional width L4 26.5 mm
    Head length L1 33 mm
    Shank width b 32 mm
    Overall length L 170 mm
    Screw 279815 6 (TX25; 6 Nm)
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273751 32/3
    EAN / GTIN 4045197531544
    Manufacturer number 273751 32/3

    Description

    Version:

    Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart