Grooving insert straight cutting edge 3 mm

Article no.: 273743 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 3 mm
    Main application N
    Cutting conditions continuous
    Grade PCD
    Tool material PCD
    Tolerance groove width w ±0.03 mm
    Corner radius R 0.2 mm
    Number of changes/inserts 1
    Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 273743 3
    EAN / GTIN 4045197496799
    Manufacturer number 273743 3

    Application Table

    Alu plastics
    N
    650
    Aluminium (short chipping)
    N
    650
    Alu > 10% Si
    N
    650
    CuZn
    N
    550
    Graphite, GRP, CRP
    N
    400
    continuous
     
    wet maximum
     
    dry
     

    Description

    Version:

    With laser-profiled chipbreaker for optimum chip formation.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart