Grooving insert Finishing, HB7215, Groove width w: 3mm

Article no.: 273721 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £20.72 / Piece
  • from 10 Piece
    £17.26 / Piece
on request
In stock
391 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 3 mm
Main application K
Secondary application P
Cutting conditions continuous
Grade HB7215
Tool material Carbide
Tolerance groove width w ±0.03 mm
Cutting depth ap 0.4 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Corner radius R 0.4 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273721 3
EAN / GTIN 4045197502803
Manufacturer number 273721 3

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
210
GG(G)
K
280
continuous
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart