Grooving insert Finishing, CU7025, Groove width w: 4mm

Article no.: 273720 4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £21.55 / Piece
  • from 10 Piece
    £17.95 / Piece
on request
In stock
70 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Main application P
Cutting conditions continuous
Grade CU7025
Coating uncoated
Tool material Cermet
Tolerance groove width w ±0.04 mm
Cutting depth ap 0.5 mm - 2 mm
Feed f 0.06 mm/rev. - 0.22 mm/rev.
Corner radius R 0.4 mm
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273720 4
EAN / GTIN 4045197579089
Manufacturer number 273720 4

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
140
continuous
 
dry
 

Downloads & documents

Compare with similar products

This article


Recommendations


Grooving insert Finishing, CU7025, Groove width w: 4mm

Grooving insert Finishing, CU7025, Groove width w: 4mm

on request
In stock
70 pieces in stock
from 1  Pieces
£21.55
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£17.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
147 pieces in stock
from 1  Pieces
£21.55
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£17.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
414 pieces in stock
from 1  Pieces
£22.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£18.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
454 pieces in stock
from 1  Pieces
£22.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£18.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
812 pieces in stock
from 1  Pieces
22.09 £
£18.16
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
18.42 £
£15.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
249 pieces in stock
from 1  Pieces
21.55 £
£18.16
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
17.95 £
£15.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,995 pieces in stock
from 1  Pieces
22.09 £
£18.16
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
18.42 £
£15.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
673 pieces in stock
from 1  Pieces
£22.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£18.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
277 pieces in stock
from 1  Pieces
£21.55
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£17.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
319 pieces in stock
from 1  Pieces
£17.63
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£14.69
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,506 pieces in stock
£11.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,403 pieces in stock
£11.25
plus VAT at the current rate Prices plus delivery costs
Finishing/roughing assignment Finishing Skrubbearbejdning-sletbearbejdning Finishing Finishing Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Skrubbearbejdning-sletbearbejdning Finishing; Skrubbearbejdning-sletbearbejdning Finishing; Skrubbearbejdning-sletbearbejdning
Cutting conditions continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous continuous
Groove width w 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm 4 mm
Tolerance groove width w ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm ±0.04 mm
Main application P P P P P P P P P P P P
Indexable insert profile neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral neutral
Type of product Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving Indexable insert for grooving

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart